0 items

Viega North America ViegaPEX™ 1/2 in. Bronze Drop Ear 90 Elbow

V94520

  • SIZE
  • PRICE

DESCRIPTION

  • Corrosion resistant
  • Helps installers easily identify unpressed connections during pressure testing
  • Quarter-turn operation

SPECIFICATIONS

ASTM Specifications
ASTM F877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
ViegaPEX™
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
FM Approved
No
Fire Suppression System Rated
Yes
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-1/2 in
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61G
Origin
Global
Size
1/2 in x 1/2 in
Type
Straight
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday