Viega 1/2 in. PEX Crimp Ring
V436
Manufacturer Part #: 43620
Fits Pipe Size
SPECIFICATIONS
- Application
- Commercial, Residential
- CSA Certified
- Yes
- End Connections
- Crimp
- FM Approved
- No
- Fits Pipe Size
- 1/2 in
- GSA Approved
- No
- IAPMO Listed
- No
- NSF Certified
- No
- Origin
- Domestic
- Product Type
- Crimp Ring
- Type
- V43620
- UL Listed
- No
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday