0 items

Viega PEX J-Clamp Fastener Tube

V520

Fits Pipe Size

Starting at $0.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy and fast to install
  • Nail provided with each clamp

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Black
FM Approved
No
Fits Pipe Size
3/8 in
GSA Approved
No
Height
2 in
IAPMO Listed
No
Length
22/25 in
Material
Plastic
NSF Certified
No
Origin
Domestic
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday