0 items

Viega PEX Lock Clip

V580

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Easy and fast to install

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Black
FM Approved
No
Fits Pipe Size
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
1-1/10 in
Material
Plastic
NSF Certified
No
Origin
Global
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday