Viega Plastic PEX Press Repair Sleeve

V49904

Material

Stainless Steel

$2.14

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Easy and fast to install
  • Only for PureFlow Press Polymer fittings
  • Resistant to corrosion

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
No
Length
1 in
Material
Stainless Steel
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Global
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday