0 items

Viega ViegaPEX™ Plastic Pressure PEX Coupling

V4940

Fitting Sizes

Starting at $1.66
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy and fast to install
  • Excellent chlorine resistance
  • Resistant to corrosion

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ViegaPEX™
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Fire Suppression System Rated
Yes
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday