8 in. Nylon Cable Ties in Yellow (Pack of 100)
8 in. Nylon Cable Ties in Yellow (Pack of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Faster and easier than traditional radiant installation
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 8 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Type:
- V15304
- UL Listed:
- No
- Weight:
- 0.003 lb