0 items

Viega ProPress® Press 304L Stainless Steel 90 Degree Elbow

V854

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Smart connect feature

SPECIFICATIONS

Clean Bagged
No
Collection
ProPress®
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday