0 items

Viega Press 304L Stainless Steel Cap

V8536

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Eliminates need to carry extra equipment
  • Fast and easy to use
  • Minimizes system downtime by allowing for wet connection
  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Smart connect feature

SPECIFICATIONS

ASME Specifications
ASME B31.1, ASME B31.3, ASME B31.9
ASTM Specifications
ASTM A-312, ASTM A-403, ASTM A-554
Clean Bagged
No
End Connection 1
Press
End Connections
Press
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday