Viega Press 304L Stainless Steel Coupling with Stop

V8530

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Smart connect feature

SPECIFICATIONS

ASME Specifications
ASME B31.1, ASME B31.3, ASME B31.9
ASTM Specifications
ASTM A-312, ASTM A-403, ASTM A-554
Clean Bagged
No
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday