0 items

Viega ProPress® Press 304L Stainless Steel Tee

V8558

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Eliminates need to carry extra equipment
  • Fast and easy to use
  • Minimizes system downtime by allowing for wet connection
  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Smart connect feature

SPECIFICATIONS

Collection
ProPress®
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday