Viega 1 in. Press 316 Stainless Steel Cap

V803

Manufacturer Part #: 80365

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing

SPECIFICATIONS

ASTM Specifications
ASTM A-312, ASTM A-403, ASTM A-554
Application
Commercial, Industrial
Clean Bagged
Yes
FM Approved
No
Fitting Type
Straight
IAPMO Listed
Yes
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
Type
V80365
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday