Viega Press 316L Extra Large Stainless Steel Tee

V80610

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Eliminates need to carry extra equipment
  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No welding, grinding, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

SPECIFICATIONS

Application
Commercial, Industrial
Clean Bagged
Yes
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Fitting Type
Straight
IAPMO Listed
Yes
Material
Stainless Steel
Material Type
316
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday