0 items

Viega ProPress® Press x FNPT 304L Stainless Steel Adapter

V85

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Smart connect feature

SPECIFICATIONS

ASME Specifications
ASME B31.1, ASME B31.3, ASME B31.9
ASTM Specifications
ASTM A-312, ASTM A-403, ASTM A-554
Clean Bagged
No
Collection
ProPress®
End Connection 1
Press
End Connection 2
MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Material
Stainless Steel
Material Type
304L
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday