0 items

Viega ProPress® Press x FNPT 304L Stainless Steel Adapter with FKM Sealing Element

V8508

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No welding, grinding, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

SPECIFICATIONS

ASME Specifications
ASME B31.1, ASME B31.3, ASME B31.9
ASTM Specifications
ASTM A-312, ASTM A-403, ASTM A-554
Application
Industrial
Clean Bagged
Yes
Collection
ProPress®
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
No
Length
2-9/50 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
200 psi
Maximum Temperature
284
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Global
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday