0 items

Viega MegaPressG Press x FPT Carbon Steel Reducing Tee with EPDM Sealing Element

V25405

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No threading, cutting oil, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

SPECIFICATIONS

ASME Specifications
ASME B31
Application
Commercial, Industrial
Clean Bagged
Yes
Coating
Zinc Nickel
Collection
MegaPressG
End Connection 1
Press
End Connection 2
Press
End Connection 3
FPT
End Connections
Press x FPT
FM Approved
Yes
Fire Suppression System Rated
Yes
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
IAPMO Listed
Yes
Length
5-1/2 in
Material
Carbon Steel
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
No
Origin
Global
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday