0 items

Viega MegaPress® Press x FTG Carbon Steel 90 Degree Elbow with EPDM Sealing Element

V260

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No threading, cutting oil, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

SPECIFICATIONS

ASME Specifications
ASME B31
Application
Commercial, Industrial
Clean Bagged
Yes
Coating
Zinc Nickel
Collection
MegaPress®
End Connection 1
Press
End Connection 2
FTG
End Connections
Press x FTG
FM Approved
Yes
Fire Suppression System Rated
Yes
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
Yes
Length
3-3/4 in
Material
Carbon Steel
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
No
Origin
Global
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday