0 items

Viega ViegaPEX™ Press x Press x Press Bronze Tee

V9409

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complete system for drinking water applications
  • End connection: Press
  • Material: Bronze
  • Viega PEX Press

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 372, ANSI 61, ANSI 61-G
ASTM Specifications
ASTM E-84, ASTM F-1807, ASTM F-2023, ASTM F-2159, ASTM F-876, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B 137.5
Collection
ViegaPEX™
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
Fitting Size 1
2 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 1-1/4 in x 1-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61, NSF 61-G

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday