1-1/2 in. Press x MNPT Bronze Adapter

You last purchased this on
 
Viega

ProPress® 1-1/2 in. Press x MNPT Bronze Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

ProPress® 1-1/2 in. Press x MNPT Bronze Adapter

  • Fast #
  • Part #V79275
  • Item #3924180
  • Manufacturer Part #79275
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • More than 600 engineered fitting configurations for copper
  • Approved for more than 150 different applications
  • Customizable with three sealing elements, EPDM, HNBR, FKM
  • Helps installers easily identify unpressed connections during pressure testing
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM B-75, ASTM B-88
Application:
Hot Water, Cold Water, Rainwater, Gray Water, Fire Sprinkler, Chilled Water, Hydronic Heating
Clean Bagged:
Yes
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
MPT
End Connections:
Press x MPT
FM Approved:
Yes
Fire Suppression System Rated:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Adapter
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-7/10 in
Material:
Bronze
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Size:
1-1/2 in x 1-1/2 in
Temperature Range:
0 to 250 Deg F
Type:
V79275
UL Listed:
UL 213
Weight:
0.548 lb