1-1/4 x 1-1/4 x 1/2 in. Press x Press x FPT Bronze Tee with EPDM Seal

You last purchased this on
 
Viega

Model 2917.2ZL 1-1/4 x 1-1/4 x 1/2 in. Press x Press x FPT Bronze Tee with EPDM Seal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

Model 2917.2ZL 1-1/4 x 1-1/4 x 1/2 in. Press x Press x FPT Bronze Tee with EPDM Seal

  • Fast #
  • Part #V79770
  • Item #4293411
  • Manufacturer Part #79770
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Helps installers easily identify unpressed connections during pressure testing
  • No flame, solder, flux, or heavy equipment needed
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
Application:
Commercial, Residential, Tubing
Clean Bagged:
Yes
Collection:
Model 2917.2ZL
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
FNPT
End Connections:
Press x Press x FPT
FM Approved:
Yes
Fire Suppression System Rated:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1/2 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/5 in
Material:
Bronze, Rubber
Material Type:
EPDM
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Temperature Range:
0 to 250 Deg F
UL Listed:
Yes
Weight:
0.529 lb