Viega ProPress® 1 in. Press x MPT Bronze Union

V79740

Manufacturer Part #: 79740

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    V79730

    Manufacturer Part #: 79730

  • 3/4 in

    V79735

    Manufacturer Part #: 79735

  • 1 in

    V79740

    Manufacturer Part #: 79740

  • 1-1/4 in

    V79745

    Manufacturer Part #: 79745

  • 1-1/2 in

    V79750

    Manufacturer Part #: 79750

  • 2 in

    V79755

    Manufacturer Part #: 79755

DESCRIPTION

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing

SPECIFICATIONS

Application
Commercial, Residential
Clean Bagged
Yes
Collection
ProPress®
End Connection 1
Press
End Connection 2
MPT
End Connections
Press x MPT
FM Approved
Yes
Fire Suppression System Rated
Yes
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
No
Lead Law Compliant
Yes
Length
3-9/20 in
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday