0 items

Viega ProPress® 1/2 x 3/8 in. FTG x FNPT Bronze Adapter

V79425

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

SPECIFICATIONS

ASME Specifications
ASME B16.22, ASME B16.51
ASTM Specifications
ASTM B-88
Application
Commercial, Residential
Clean Bagged
Yes
Collection
ProPress®
End Connection 1
FTG
End Connection 2
FPT
End Connections
FTG x FPT
FM Approved
No
Fire Suppression System Rated
Yes
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Fitting Type
Reducing
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-27/50 in
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday