20 ft. x 1/2 in. Polyethylene Tubing

This product has been replaced by

Viega Red 20 ft. Plastic Tubing in Red
Viega 1/2 in. x 20 ft. PEX Straight Length Tubing in Red
Manufacturer Part #33120
You last purchased this on
 
Viega

ProPress® 20 ft. x 1/2 in. Polyethylene Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Viega Red 20 ft. Plastic Tubing in Red
Viega 1/2 in. x 20 ft. PEX Straight Length Tubing in Red
Manufacturer Part #33120
Viega

ProPress® 20 ft. x 1/2 in. Polyethylene Tubing

  • Fast #
  • Part #V33520
  • Item #3632301
  • Manufacturer Part #33520
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Please contact your local branch for availability in your area
  • Zero Lead
  • Products sold in select areas only
  • Up to 6 months UV resistance
  • Requires Certification

Specifications

ASTM:
ASTM F-876, ASTM F-877
Collection:
ProPress®
Color Finish Name:
Red
Length:
20 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
180
PipeTubing Size:
1/2 in
Pressure - Maximum:
160 psi