Viega
ProPress® 300 ft. x 1 in. PEX Tubing
Part #VIE32063 | Item #4727113 | Manufacturer Part #32063
All Sizes
Product Details
- Resistant to corrosion
- Easy and fast to install
- Reduced flow noise
- Excellent chlorine resistance
- UV resistant for 6 months
Specifications
ASTM Specifications: [ASTM F-876, ASTM F-877]
Application: [Commercial, Residential]
Collection: ProPress®
Color Finish: White
Color Finish Category: Whites
FM Approved: No
Fire Suppression System Rated: No
GSA Approved: No
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 300 ft
Material: Plastic
Material Type: PEX
Maximum Pressure: 160 psi
Maximum Temperature: 140
NSF Certified: No
Origin: Domestic
Pipe Tubing Size: 1 in
UL Listed: No