Viega

ProPressG 1-1/2 x 1-1/2 x 1-1/4 in. Press Copper Reducing Tee

Part #V16298  |  Manufacturer Part #16298

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing

Specifications

ANSI Specifications: ANSI 372

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-88

Application: Commercial, Residential

CSA Certified: CSA MSE-13

Clean Bagged: No

Collection: ProPressG

End Connection 1: Press

End Connection 2: Press

End Connection 3: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 1-1/2 in x 1-1/2 in x 1-1/4 in

Fitting Type: Reducing

IAPMO Listed: Yes

Length: 4-9/20 in

Material: Copper

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: -40

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Origin: Global

UL Listed: No