Viega

ProPressG 1-1/2 x 1-1/4 in. Press Copper Gas Reducer

Part #V23298  |  Manufacturer Part #23298

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing

Specifications

Application: Commercial, Residential

Clean Bagged: Yes

Collection: ProPressG

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/2 in x 1-1/4 in

IAPMO Listed: No

Length: 2-24/25 in

Material: Copper

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: -40

NSF Certified: No

Origin: Global

Type: V23298

UL Listed: No