Viega

ProPressG 2 in. Press x FPT Bronze Gas Adapter

Part #V23368  |  Manufacturer Part #23368

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: ANSI LC4

ASTM Specifications: ASTM B-88

CSA Certified: CSA 6.32, CSA B137.5, CSA LC4

Clean Bagged: No

Collection: ProPressG

End Connection 1: Press

End Connection 2: FPT

End Connections: Press x FPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

IAPMO Listed: Yes

Material: Bronze

NSF Certified: No

UL Listed: No