Stainless Steel Union x FPT 1-1/4 x 1 in. Valve Manifold
ProRadiant™ Stainless Steel Union x FPT 1-1/4 x 1 in. Valve Manifold
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 900-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Nickel-?plated brass
- Union connection, female pipe thread
- Use with stainless steel manifold
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI 61-G
- Clean Bagged:
- No
- Collection:
- ProRadiant™
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 100
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1-1/4 in x 1 in
- Valve Type:
- Ball Valve
- Weight:
- 1.761 lb