PureFlow® 100 ft. x 1/4 in. PEX Tubing

Part #V3201  |  Manufacturer Part #32011

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #V32001Item #2886892Mfr. Part #32001

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 60.18 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #V32011Item #2886815Mfr. Part #32011

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 53.95 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #V32021Item #2886877Mfr. Part #32021

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 67.59 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #VIE32041Item #3631916Mfr. Part #32041

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 66.48 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #VIE32061Item #3631921Mfr. Part #32061

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 157.79 /EACH
    Added to your cart. View Cart

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Reduced flow noise
  • Excellent chlorine resistance
  • UV resistant for 6 months

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM F-876, ASTM F-877]

Application: [Commercial, Residential]

Collection: PureFlow®

Color Finish: White

Color Finish Category: Whites

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 100 ft

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

Maximum Temperature: 140

NSF Certified: No

Origin: Domestic

Outside Diameter: 1/4 in

Pipe Tubing Size: 1/4 in

UL Listed: No