1-1/2 inch x 100 ft. Plastic Tubing in Black
PureFlow® 1-1/2 inch x 100 ft. Plastic Tubing in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy and fast to install
- Reduced flow noise
- Resistant to corrosion
- UV resistant for 6 months
- Excellent chlorine resistance
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Commercial, Residential
- Collection:
- PureFlow®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-61/250 in
- Diameter - Outside:
- 1-5/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 160 psi
- Product Type:
- PEX Tubing
- Size:
- 1-1/2 in x 100 ft
- UL Listed:
- No
- Wall Thickness:
- 0.181 in
- Weight:
- 35.4 lb