1 in. x 100 ft. PEX-B Tubing Coil in White

You last purchased this on
 
Viega

PureFlow® 1 in. x 100 ft. PEX-B Tubing Coil in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 1 in. x 100 ft. PEX-B Tubing Coil in White

  • Fast #
  • Part #VIE32061
  • Item #3631921
  • Manufacturer Part #32061
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Easy and fast to install
  • Reduced flow noise
  • Resistant to corrosion
  • Lead-Free
  • Made in USA
  • UV resistant for 6 months
  • Excellent chlorine resistance
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-876, ASTM F-877, ASTM E-84, ASTM F-2023
Application:
Water Supply, Fire Systems
CSA Certified:
CSA B137.5
Collection:
PureFlow®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
431/500 in
Diameter - Outside:
1-1/8 in
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
100 ft
Material:
Plastic
Material Type:
XLPE
Maximum Temperature:
180
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1 in
Pressure Class:
160#
Schedule Class:
SDR 9
UL Listed:
UL 263
Wall Thickness:
0.125 in
Weight:
17 lb