1/2 in. x 100 ft. PEX Tubing
PureFlow® 1/2 in. x 100 ft. PEX Tubing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Easy and fast to install
- Reduced flow noise
- Resistant to corrosion
- Lead-Free
- Made in USA
- UV resistant for 6 months
- Excellent chlorine resistance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Commercial
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 19/40 in
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#
- Schedule Class:
- SDR 9
- UL Listed:
- No
- Wall Thickness:
- 0.07 in
- Weight:
- 0.54 lb