1/2 in. x 100 ft. PEX Tubing

You last purchased this on
 
Viega

PureFlow® 1/2 in. x 100 ft. PEX Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 1/2 in. x 100 ft. PEX Tubing

  • Fast #
  • Part #V32121
  • Item #2886879
  • Manufacturer Part #32121
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Easy and fast to install
  • Reduced flow noise
  • Resistant to corrosion
  • Warranty: 25 Years
  • UV resistant for 6 months
  • Excellent chlorine resistance
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-876, ASTM F-877
Application:
Commercial
CSA Certified:
Yes
Collection:
PureFlow®
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter - Inside 1:
12/25 in
Diameter - Outside:
1/2 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
No
Origin:
Domestic
PipeTubing Size:
1/2 in
Pressure - Maximum:
160 psi
UL Listed:
No
Weight:
0.54 lb