Viega
PureFlow® 100 ft. x 1/2 in. PEX Tubing
Part #V32221 | Item #2886889 | Manufacturer Part #32221
All Sizes
Product Details
- Resistant to corrosion
- Easy and fast to install
- Reduced flow noise
- Excellent chlorine resistance
- UV resistant for 6 months
- Warranty: 25 Years
Specifications
ANSI Specifications: [ANSI 14, ANSI 61]
ASTM Specifications: [ASTM F-876, ASTM F-877]
Application: [Commercial, Residential, Plumbing]
CSA Certified: Yes
Collection: PureFlow®
Color Finish: Blue
Color Finish Category: Blues
FM Approved: No
Fire Suppression System Rated: No
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 12/25 in
Lead Law Compliant: Yes
Length: 100 ft
Material: Plastic
Material Type: PEX
Maximum Pressure: 160 psi
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61]
Origin: Domestic
Outside Diameter: 63/100 in
Pipe Tubing Size: 1/2 in
Product Type: PEX Tubing
Type: V32221
UL Listed: No