PureFlow® 100 ft. x 3/4 in. PEX Tubing

Part #V32241  |  Item #2886873  |  Manufacturer Part #32241

$ 64.54 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #V32201Item #2886812Mfr. Part #32201

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.43 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #V32221Item #2886889Mfr. Part #32221

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 65.62 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #V32241Item #2886873Mfr. Part #32241

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.54 /EACH
    Added to your cart. View Cart

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Reduced flow noise
  • Excellent chlorine resistance
  • UV resistant for 6 months
  • Warranty: 25 Years

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM F-876, ASTM F-877]

Application: [Commercial, Residential, Plumbing]

CSA Certified: Yes

Collection: PureFlow®

Color Finish: Blue

Color Finish Category: Blues

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 2/3 in

Lead Law Compliant: Yes

Length: 100 ft

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Outside Diameter: 7/8 in

Pipe Tubing Size: 3/4 in

Product Type: PEX Tubing

Type: V32241

UL Listed: No