PureFlow® 1/2 x 1/2 x 1/2 in. PEX Press Tee

Part #V94020  |  Item #3924243  |  Manufacturer Part #94020

$ 6.57 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #V94020Item #3924243Mfr. Part #94020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.57 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 3/4 in

    Part #V94022Item #3924248Mfr. Part #94022

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.25 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #V94032Item #3924264Mfr. Part #94032

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.08 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in x 3/4 in

    Part #V94034Item #3924268Mfr. Part #94034

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.26 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #V94037Item #3924278Mfr. Part #94037

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.47 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in x 1/2 in

    Part #V94038Item #3924281Mfr. Part #94038

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.64 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #V94039Item #3924285Mfr. Part #94039

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.39 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #V94040Item #3924289Mfr. Part #94040

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.39 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #V94050Item #3924324Mfr. Part #94050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.64 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in x 3/4 in

    Part #V94052Item #3924331Mfr. Part #94052

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.68 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #V94053Item #3924336Mfr. Part #94053

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.05 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 3/4 in

    Part #V94056Item #3924344Mfr. Part #94056

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.81 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #V94060Item #3924352Mfr. Part #94060

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.19 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #V94070Item #3924378Mfr. Part #94070

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 42.54 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #V94072Item #3924385Mfr. Part #94072

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.01 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #V94073Item #3924389Mfr. Part #94073

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.01 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #V94074Item #3924392Mfr. Part #94074

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.05 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #V94083Item #3924417Mfr. Part #94083

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.51 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #V94084Item #3924421Mfr. Part #94084

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.96 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #V94090Item #4092386Mfr. Part #94090

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 205.27 /EACH
    Added to your cart. View Cart

Product Details

  • Easy and fast to install
  • Factory assembled sleeve
  • Excellent chlorine resistance
  • Corrosion resistant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM F-877

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: PureFlow®

End Connection 1: Press

End Connection 2: Press

End Connection 3: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 1-93/100 in

Material: Bronze

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Origin: Global

Product Type: Tee

Type: V94020

UL Listed: No