1/2 x 1/2 x 6 in. PEX Stub Out Elbow with Plate

You last purchased this on
 
Viega

PureFlow® 1/2 x 1/2 x 6 in. PEX Stub Out Elbow with Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 1/2 x 1/2 x 6 in. PEX Stub Out Elbow with Plate

  • Fast #
  • Part #V44227
  • Item #1600210
  • Manufacturer Part #44227
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Includes wall plate component
  • Easy and fast to install
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Collection:
PureFlow®
End Connection 1:
PEX Crimp
End Connection 2:
Stub End
End Connections:
PEX Crimp x Stub End
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-3/4 in
Material:
Copper
Maximum Temperature:
180
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
160 psi
Size:
3-1/2 in x 6 in
Type:
V44227
UL Listed:
No
Weight:
0.261 lb