PureFlow® 1/2 x 3/8 in. Press x Copper 90 Degree Stub-Out

Part #V92406  |  Item #4570728  |  Manufacturer Part #92406

$ 13.39 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in x 1/2 in

    Part #V92406Item #4570728Mfr. Part #92406

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.39 /EACH
    Added to your cart. View Cart

Product Details

  • Easy and fast to install
  • Factory assembled sleeve

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-877

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: PureFlow®

End Connection 1: Press

End Connection 2: Fitting

End Connections: Press x Fitting

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Fitting Type: Stub Out

GSA Approved: No

Height: 3-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 8 in

Material: Brazed Copper

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Origin: Domestic

Type: V92406