PureFlow® 20 ft. x 1/2 in. PEX Tubing in Blue

Part #V332  |  Manufacturer Part #33240

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #V33240Item #3632313Mfr. Part #33240

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.52 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #V33265Item #3632319Mfr. Part #33265

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.30 /EACH
    Added to your cart. View Cart

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Reduced flow noise
  • Excellent chlorine resistance
  • UV resistant for 6 months
  • Lead-Free
  • Made in USA

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM F-876, ASTM F-877, ASTM E-84, ASTM F-2023]

Application: [Hot and Cold Water Systems, Residential, Fire Systems]

CSA Certified: CSA B137.5

Collection: PureFlow®

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: Yes

Inside Diameter: 19/40 in

Lead Law Compliant: Yes

Length: 20 ft

Material: Plastic

Material Type: XLPE

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Outside Diameter: 5/8 in

Pipe Tubing Size: 1/2 in

Pressure Class: 160 psi

Schedule Class: SDR 9

UL Listed: UL 263

Wall Thickness: 0.07 in