1 in. x 20 ft. PEX Tubing

You last purchased this on
 
Viega

PureFlow® 1 in. x 20 ft. PEX Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 1 in. x 20 ft. PEX Tubing

  • Fast #
  • Part #V33061
  • Item #3632309
  • Manufacturer Part #33061
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Easy and fast to install
  • Reduced flow noise
  • Resistant to corrosion
  • UV resistant for 6 months
  • Excellent chlorine resistance
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-876, ASTM F-877
Application:
Commercial
Collection:
PureFlow®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
1 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1 in
Pressure - Maximum:
160 psi
UL Listed:
Yes
Weight:
3.42 lb