PureFlow® 20 ft. x 1 in. PEX Tubing

Part #V35761  |  Item #3909117  |  Manufacturer Part #35761

$ 30.64 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #V35745Item #3924057Mfr. Part #35745

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.91 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #V35761Item #3909117Mfr. Part #35761

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.64 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #V35771Item #3859885Mfr. Part #35771

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 65.51 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #V35781Item #3909118Mfr. Part #35781

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 91.83 /EACH
    Added to your cart. View Cart

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Reduced flow noise
  • Excellent chlorine resistance
  • UV resistant for 6 months

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM F-876, ASTM F-877]

Application: [Commercial, Residential]

Collection: PureFlow®

Color Finish: Black

Color Finish Category: Blacks

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 20 ft

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

Maximum Temperature: 140

NSF Certified: No

Origin: Domestic

Pipe Tubing Size: 1 in

UL Listed: No