PureFlow® 20 ft. x 1/2 in. PEX Tubing in Red

Part #V33120  |  Item #3632318  |  Manufacturer Part #33120

$ 13.13 EACH
(Pricing is for 1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #V33120Item #3632318Mfr. Part #33120

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.13 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #V33145Item #3632329Mfr. Part #33145

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.91 /EACH
    Added to your cart. View Cart

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Reduced flow noise
  • Excellent chlorine resistance
  • UV resistant for 6 months

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM F-876, ASTM F-877]

Application: [Commercial, Residential]

Collection: PureFlow®

Color Finish: Red

Color Finish Category: Reds

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 20 ft

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

Maximum Temperature: 140

NSF Certified: Yes

Origin: Domestic

Pipe Tubing Size: 1/2 in

UL Listed: Yes