Viega
PureFlow® 20 ft. x 1/2 in. PEX Tubing
Part #V33020 | Item #3632324 | Manufacturer Part #33020
All Sizes
Product Details
- Resistant to corrosion
- Easy and fast to install
- Reduced flow noise
- Excellent chlorine resistance
- UV resistant for 6 months
Specifications
ASTM Specifications: [ASTM F-876, ASTM F-877]
Application: [Commercial, Residential]
Collection: PureFlow®
Color Finish: White
Color Finish Category: Whites
FM Approved: No
Fire Suppression System Rated: No
GSA Approved: No
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 20 ft
Material: Plastic
Material Type: PEX
Maximum Pressure: 160 psi
Maximum Temperature: 140
NSF Certified: Yes
Origin: Domestic
Pipe Tubing Size: 1/2 in
UL Listed: Yes