3/4 in. x 20 ft. PEX Tubing in Blue
PureFlow® 3/4 in. x 20 ft. PEX Tubing in Blue
Package Quantity Info:
EA: 1 PT: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Easy and fast to install
- Reduced flow noise
- Resistant to corrosion
- Lead-Free
- Made in USA
- UV resistant for 6 months
- Excellent chlorine resistance
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-876, ASTM F-877, ASTM E-84, ASTM F-2023
- Application:
- Water Supply, Fire Systems
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 671/1000 in
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- XLPE
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Pressure Class:
- 160#
- Schedule Class:
- SDR 9
- UL Listed:
- UL 263
- Wall Thickness:
- 0.097 in
- Weight:
- 2.04 lb