Viega
PureFlow® 20 ft. x 3/4 in. PEX Tubing in Red
Part #V33145 | Item #3632329 | Manufacturer Part #33145
All Sizes
Product Details
- Resistant to corrosion
- Easy and fast to install
- Reduced flow noise
- Excellent chlorine resistance
- UV resistant for 6 months
Specifications
ASTM Specifications: [ASTM F-876, ASTM F-877]
Application: [Commercial, Residential]
Collection: PureFlow®
Color Finish: Red
Color Finish Category: Reds
FM Approved: No
Fire Suppression System Rated: No
GSA Approved: No
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 20 ft
Material: Plastic
Material Type: PEX
Maximum Pressure: 160 psi
Maximum Temperature: 140
NSF Certified: Yes
Origin: Domestic
Pipe Tubing Size: 3/4 in
UL Listed: Yes