Viega
PureFlow® 300 ft. x 1/2 in. PEX Tubing
Part #V32123 | Item #2886867 | Manufacturer Part #32123
All Sizes
Product Details
- Resistant to corrosion
- Easy and fast to install
- Reduced flow noise
- Excellent chlorine resistance
- UV resistant for 6 months
Specifications
ANSI Specifications: [ANSI 14, ANSI 61]
ASTM Specifications: [ASTM F-876, ASTM F-877, ASTM F-2023, ASTM F-2159, ASTM F-1807]
Application: [Commercial, Residential]
CSA Certified: CSA B137.5
Collection: PureFlow®
Color Finish: Red
Color Finish Category: Reds
FM Approved: No
Fire Suppression System Rated: No
GSA Approved: No
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 300 ft
Material: Plastic
Material Type: PEX
Maximum Pressure: 160 psi
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61]
Origin: Domestic
Pipe Tubing Size: 1/2 in
Type: V32123
UL Listed: Yes