PureFlow® 3/4 in. Brass Crimp Copper Tube Adapter

Part #V46645  |  Item #3923996  |  Manufacturer Part #46645

$ 2.34 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #V46635Item #3924573Mfr. Part #46635

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.39 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #V46645Item #3923996Mfr. Part #46645

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.34 /EACH
    Added to your cart. View Cart

Product Details

  • Easy and fast to install
  • Warranty: 25 Years

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1807

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: PureFlow®

End Connection 1: PEX

End Connection 2: Female Sweat

End Connections: PEX x Female Sweat

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 1-57/100 in

Material: Brass

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Product Type: Adapter

Type: V46645

UL Listed: No