PureFlow® 3/4 x 1/2 in. Brass PEX Crimp Coupling

Part #V46441  |  Item #3924036  |  Manufacturer Part #46441

$ 1.95 EACH
(Pricing is for 3/4 in x 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #V46434Item #3924025Mfr. Part #46434

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.97 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #V46441Item #3924036Mfr. Part #46441

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.95 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #V46444Item #3924043Mfr. Part #46444

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.22 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #V46455Item #3924073Mfr. Part #46455

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.29 /EACH
    Added to your cart. View Cart

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Excellent chlorine resistance

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1807

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: PureFlow®

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 1-39/100 in

Material: Brass

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Origin: Domestic

Product Type: Coupling

Type: V46441

UL Listed: No