3/4 x 1/2 in. Plastic PEX Crimp 90° Elbow

You last purchased this on
 
Viega

PureFlow® 3/4 x 1/2 in. Plastic PEX Crimp 90° Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 3/4 x 1/2 in. Plastic PEX Crimp 90° Elbow

  • Fast #
  • Part #V43242
  • Item #3599693
  • Manufacturer Part #43242
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Easy and fast to install
  • Excellent chlorine resistance
  • Resistant to corrosion
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61, ANSI 61-G
ASTM:
ASTM F-2159
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Collection:
PureFlow®
Elbow Degree:
90 DD
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Elbow
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-18/25 in
Material:
Plastic
Material Type:
Polyalloy
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi
Size:
3/4 in x 1/2 in
Type:
V43242
UL Listed:
No
Weight:
0.016 lb