PureFlow® 3/4 x 3/4 x 1/2 in. PEX Pressure Tee in Bronze

Part #V94036  |  Item #3924276  |  Manufacturer Part #94036

$ 11.74 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 3/4 in x 1/2 in

    Part #V94036Item #3924276Mfr. Part #94036

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.74 /EACH
    Added to your cart. View Cart

Product Details

  • Easy and fast to install
  • Factory assembled sleeve
  • Excellent chlorine resistance
  • Corrosion resistant

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-877

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: PureFlow®

End Connection 1: PEX Press

End Connection 2: PEX Press

End Connection 3: PEX Press

End Connections: Press

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 1/2 in

Fitting Sizes: 3/4 in x 3/4 in x 1/2 in

Fitting Type: Reducing

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-1/5 in

Material: Bronze

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Origin: Global

Product Type: Tee

Type: V94036

UL Listed: Yes